Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

#10X1-1/2 SMS (TAPPING) SCREW HEX+W SL ZN

111.10.112 - UNSPSC 31161507
R637673058
#10X1-1/2 SMS (TAPPING) SCREW HEX+W SL ZN #10X1-1/2 SMS (TAPPING) SCREW HEX+W SL ZN
#10X1-1/2 SMS (TAPPING) SCREW HEX+W SL ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1-1/2 in
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Drive Type Slotted
Head Width Across Flats 0.312 in
Washer Diameter 0.399 in
Head Height 0.138 in
Slot Width 0.055 in

Notices

More sizes available and finishes in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.