👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

#8X1/2 SMS (TAPPING) SCREW HEX+W SL ZN

111.8..12 - UNSPSC 31161507
R637681794
#8X1/2 SMS (TAPPING) SCREW HEX+W SL ZN #8X1/2 SMS (TAPPING) SCREW HEX+W SL ZN
#8X1/2 SMS (TAPPING) SCREW HEX+W SL ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1/2 in
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Drive Type Slotted
Head Width Across Flats 0.250 in
Washer Diameter 0.335 in
Head Height 0.128 in
Slot Width 0.050 in

Notices

More sizes available and finishes in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-04
works as expected