#14X1/2(7/16AF) SMS (TAPPING) SCREW HEX+W SL ZN
111.14.12
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #14 |
Length | 1/2 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Washer |
Drive Type | Slotted |
Head Width Across Flats | 0.375 in |
Washer Diameter | 0.500 in |
Head Height | 0.221 in |
Slot Width | 0.07 in |
Notices
More sizes available and finishes in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.