SHEET METAL SCR DIN7976 HEX ZN 8.0 X 25
114.8..25
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 8.0 mm |
Length | 25 mm |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex |
Head Height | 5.8 mm |
Head Width Across Corners | 14.26 mm |
Head Width Across Flats | 13 mm |
Standards Met | DIN 7976, ISO 1479 |
Customers Also Viewed
Review(s)
Product not yet rated.