3.5X13 SMS (TAPPING) SCREW OVAL PH 18.8 SS
124.35.13
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3.5 mm |
Length | 13 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Oval |
Head Diameter | 6.8 mm |
Head Height | 2.1 mm |
Drive Size | H2 |
Standards Met | DIN 7983, ISO 7052 |
Customers Also Viewed
Review(s)
Product not yet rated.