Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4.2X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS

124.42.25 - UNSPSC 31161507
4.2X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS 4.2X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS
4.2X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.2 mm
Length 25 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Oval
Head Diameter 8.1 mm
Head Height 2.5 mm
Drive Size H2
Standards Met DIN 7983, ISO 7051
EAN 4065233031609

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.