Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4.8X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS

124.48.25 - UNSPSC 31161507
4.8X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS 4.8X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS
4.8X25 SMS (TAPPING) SCREW OVAL PH 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.8 mm
Length 25 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Oval
Head Diameter 9.5 mm
Head Height 3.0 mm
Drive Size H2
Standards Met DIN 7983, ISO 7051
EAN 4065233032811

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.