Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5.5X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS

124.55.19 - UNSPSC 31161507
5.5X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS 5.5X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS
5.5X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5.5 mm
Length 19 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Oval
Head Diameter 10.8 mm
Head Height 3.4 mm
Drive Size H3
Standards Met DIN 7983, ISO 7051

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.