Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4.2X19 SMS (TAPPING) SCREW OVAL PH BLK DIN7983

137.42.19 - UNSPSC 31161507
4.2X19 SMS (TAPPING) SCREW OVAL PH BLK DIN7983 4.2X19 SMS (TAPPING) SCREW OVAL PH BLK DIN7983
4.2X19 SMS (TAPPING) SCREW OVAL PH BLK DIN7983

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.2 mm
Length 19 mm
Material Steel
Finish Black
Drive Type Phillips
Head Type Oval
Head Diameter 8.1 mm
Head Height 2.5 mm
Drive Size H2
Standards Met DIN 7983, ISO 7051
EAN 4011231195713

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.