Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4.8X25 SMS (TAPPING) SCREW OVAL PH BLK DIN7983

137.48.25 - UNSPSC 31161507
4.8X25 SMS (TAPPING) SCREW OVAL PH BLK DIN7983 4.8X25 SMS (TAPPING) SCREW OVAL PH BLK DIN7983
4.8X25 SMS (TAPPING) SCREW OVAL PH BLK DIN7983

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.8 mm
Length 25 mm
Material Steel
Finish Black
Drive Type Phillips
Head Type Oval
Head Diameter 9.5 mm
Head Height 3.0 mm
Drive Size H2
Standards Met DIN 7983, ISO 7051

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.