4.2X38 SMS (TAPPING) SCREW OVAL PH ZN DIN7983
117.42.38
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 4.2 mm |
Length | 38 mm |
Material | Steel |
Finish | Clear Zinc |
Drive Type | Phillips |
Head Type | Oval |
Head Diameter | 8.1 mm |
Head Height | 2.5 mm |
Drive Size | H2 |
Standards Met | DIN 7983, ISO 7051 |
Customers Also Viewed
Review(s)
Product not yet rated.