4.8X19 SMS (TAPPING) SCREW OVAL PH ZN DIN7983
117.48.19
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 19 mm |
Material | Steel |
Finish | Clear Zinc |
Drive Type | Phillips |
Head Type | Oval |
Head Diameter | 9.5 mm |
Head Height | 3.0 mm |
Drive Size | H2 |
Standards Met | DIN 7983, ISO 7051 |
Customers Also Viewed
Review(s)
Product not yet rated.