2.9X13 SMS (TAPPING) SCREW OVAL PH 18.8 SS
124.29.13
- UNSPSC 31161507
012429 13 990
012429 13 990
Delivery
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 Maximum Quantity: 9999 Pkg(s)
Units/package: 100 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 2.9 mm |
| Length | 13 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Drive Type | Phillips |
| Head Type | Oval |
| Standards Met | DIN 7983, ISO 7051 |
Review(s)
Product not yet rated.
