THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

4.8X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS

124.48.19 - UNSPSC 31161507
R637661296
4.8X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS 4.8X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS
4.8X19 SMS (TAPPING) SCREW OVAL PH 18.8 SS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 19 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Oval
Head Diameter 9.5 mm
Head Height 3.0 mm
Drive Size H2
Standards Met DIN 7983, ISO 7051

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-19
parfait