5.5X50 SMS (TAPPING) SCREW OVAL PH 18.8 SS

124.55.50 - UNSPSC 31161507
R637661305
5.5X50 SMS (TAPPING) SCREW OVAL PH 18.8 SS 5.5X50 SMS (TAPPING) SCREW OVAL PH 18.8 SS
5.5X50 SMS (TAPPING) SCREW OVAL PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5.5 mm
Length 50 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Oval
Head Diameter 10.8 mm
Head Height 3.4 mm
Drive Size H3
Standards Met DIN 7983, ISO 7056

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.