#10X2 SMS (TAPPING) SCREW OVAL PH 316 SS
124.10.2
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Length | 2 in |
Screw Type | AB |
Material | Stainless Steel |
Finish | Chrome |
Material Grade | 316 |
Head Type | Oval |
Drive Type | Phillips |
Head Diameter | 0.385 in |
Head Height | 0.116 in |
Drive Size | #2 |
Customers Also Viewed
Review(s)
Product not yet rated.