Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS

124.14.212 - UNSPSC 31161507
#14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS #14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS
#14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #14
Length 2-1/2 in
Screw Type AB
Material Stainless Steel
Finish Chrome
Material Grade 316
Head Type Oval
Drive Type Phillips
Head Diameter 0.507 in
Head Height 0.153 in
Drive Size #3

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.