Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

#8X1 SMS (TAPPING) SCREW OVAL PH CHR

120.8..1 - UNSPSC 31161507
05082713 961 50
#8X1 SMS (TAPPING) SCREW OVAL PH CHR #8X1 SMS (TAPPING) SCREW OVAL PH CHR
#8X1 SMS (TAPPING) SCREW OVAL PH CHR

Delivery

In stock delivery from our warehouses.
0 Review(s)

#8X1 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..1
  • #8X1 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..1
  • #8X3/4 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..34
  • 4.8X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.1
  • 4.8X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.112
  • 4.8X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.2
  • #10X3 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.3
  • 5.5X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.12.2
  • 6.3X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.2
  • #14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.212
  • 3.5X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.6..1
  • 4.2X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..1
  • 4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..112
  • 4.2X13MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..12

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1 in
Screw Type AB
Material Steel
Finish Chrome
Material Grade Steel
Head Type Oval
Drive Type Phillips
Head Diameter 0.332 in
Head Height 0.100 in
Drive Size #2
EAN 4066443320880

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.