4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS

124.8..112 - UNSPSC 31161507
R637661308
4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS 4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS
4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..112
  • #8X1 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..1
  • #8X3/4 SMS (TAPPING) SCREW OVAL PH CHR — 120.8..34
  • 4.8X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.1
  • 4.8X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.112
  • 4.8X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.2
  • #10X3 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.10.3
  • 5.5X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.12.2
  • 6.3X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.2
  • #14X2-1/2 SMS (TAPPING) SCREW OVAL PH 316 SS — 124.14.212
  • 3.5X25MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.6..1
  • 4.2X50MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..1
  • 4.2X38MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..112
  • 4.2X13MM SMS (TAPPING) SCREW OVAL PH 316 SS — 124.8..12

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1-1/2 in
Screw Type AB
Material Stainless Steel
Finish Chrome
Material Grade 316
Head Type Oval
Drive Type Phillips
Head Diameter 0.332 in
Head Height 0.100 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.