Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS

125.10.34 - UNSPSC 31161507
#10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS #10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS
#10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 3/4 in
Screw Type A
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Square
Head Diameter 0.385 in
Head Height 0.116 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.