#8X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS
125.8..34
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #8 |
Length | 3/4 in |
Screw Type | A |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Flat |
Drive Type | Square |
Head Diameter | 0.332 in |
Head Height | 0.100 in |
Drive Size | #2 |
Customers Also Viewed
Review(s)
Product not yet rated.