LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

#10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS

125.10.1 - UNSPSC 31161507
R637661310
#10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS #10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS
#10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

#10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.1
  • #10X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..2
  • #10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..3
  • #10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.1
  • #10X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.112
  • #10x1-1/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.114S
  • #10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.34
  • #10x3/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.34S
  • #12X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.1
  • #12X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.112
  • #12x2-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.212S
  • #12x2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.2S
  • #14X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.14.112
  • #14x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.14.112S
  • #6X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..1
  • #6X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..12
  • #6X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..34
  • #8X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..1
  • #8X1 1/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..114
  • #8X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..12
  • #8X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..2
  • #8X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..34
  • #8x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.8.112S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1 in
Screw Type A
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Square
Head Diameter 0.385 in
Head Height 0.116 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.