LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

#10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS

125.10..3 - UNSPSC 31161507
S123466116
#10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS #10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS
#10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS
0 Review(s)

#10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..3
  • #10X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..2
  • #10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..3
  • #10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.1
  • #10X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.112
  • #10x1-1/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.114S
  • #10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.34
  • #10x3/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.34S
  • #12X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.1
  • #12X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.112
  • #12x2-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.212S
  • #12x2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.2S
  • #14X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.14.112
  • #14x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.14.112S
  • #6X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..1
  • #6X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..12
  • #6X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..34
  • #8X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..1
  • #8X1 1/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..114
  • #8X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..12
  • #8X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..2
  • #8X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..34
  • #8x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.8.112S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 3 in
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Square
Head Diameter 0.385 in
Head Height 0.116 in

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.