#6X1 SMS (TAPPING) SCREW FLT RB 18.8 SS
125.6..1
- UNSPSC 31161507
S123468405
S123468405
Delivery
In stock delivery from our warehouses.
0 Review(s)
#6X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..1
- #10X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..2
- #10X3 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10..3
- #10X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.1
- #10X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.112
- #10x1-1/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.114S
- #10X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.10.34
- #10x3/4 SMS (TAPPING) SCR FLT RB 316SS — 125.10.34S
- #12X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.1
- #12X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.12.112
- #12x2-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.212S
- #12x2 SMS (TAPPING) SCR FLT RB 316SS — 125.12.2S
- #14X1-1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.14.112
- #14x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.14.112S
- #6X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..1
- #6X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..12
- #6X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.6..34
- #8X1 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..1
- #8X1 1/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..114
- #8X1/2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..12
- #8X2 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..2
- #8X3/4 SMS (TAPPING) SCREW FLT RB 18.8 SS — 125.8..34
- #8x1-1/2 SMS (TAPPING) SCR FLT RB 316SS — 125.8.112S
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Square |
| Head Diameter | 0.279 in |
| Head Height | 0.083 in |
Customers Also Viewed
Review(s)
Product not yet rated.
