Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19

129.48.19 - UNSPSC 31161506
SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19 SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19
SHEET METAL SCR DIN7976 HEX+W ZN 4.8 X 19

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.8 mm
Length 19 mm
Material Steel
Finish Clear Zinc
Head Type Hex Captive Washer
Head Width Across Flats 8 mm
Washer Diameter 15 mm
Washer Thickness 1.6 mm
Standards Met DIN 7976

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-22
produit tel que désiré