Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16

129.55.16 - UNSPSC 31161506
SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16 SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16
SHEET METAL SCR DIN7976 HEX+W ZN 5.5 X 16

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5.5 mm
Length 16 mm
Material Steel
Finish Clear Zinc
Head Type Hex Captive Washer
Head Width Across Flats 8 mm
Washer Diameter 15 mm
Washer Thickness 1.6 mm
Standards Met DIN 7976
EAN 4045989554867

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.