Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19

129.8..19 - UNSPSC 31161506
SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19 SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19
SHEET METAL SCR DIN7976 HEX+W ZN 8.0 X 19

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 8.0 mm
Length 19 mm
Material Steel
Finish Clear Zinc
Head Type Hex Captive Washer
Head Width Across Flats 13 mm
Washer Diameter 21 mm
Washer Thickness 2.0 mm
Standards Met DIN 7976

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.