2.9X13 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.29.13
- UNSPSC 31161507
011929 13 961
011929 13 961
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 2.9 mm |
| Length | 13 mm |
| Material | Stainless Steel |
| Drive Type | Phillips |
| Head Type | Pan Head |
| Standards Met | DIN 7981, ISO 7049 |
Customers Also Viewed
Review(s)
Product not yet rated.
