4.8X19 SMS (TAPPING) SCREW PAN PH 18.8 SS
119.48.19
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
600 pieces in stock at Vaughan, ON as of 11:38 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 19 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Pan Head |
Head Diameter | 9.5 mm |
Head Height | 3.55 mm |
Drive Size | H2 |
Standards Met | DIN 7981, ISO 7049 |
EAN | 4065233138551 |
Customers Also Viewed
Review(s)
Product not yet rated.