Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5.5X32 SMS (TAPPING) SCREW PAN PH 18.8 SS

119.55.32 - UNSPSC 31161507
5.5X32 SMS (TAPPING) SCREW PAN PH 18.8 SS 5.5X32 SMS (TAPPING) SCREW PAN PH 18.8 SS
5.5X32 SMS (TAPPING) SCREW PAN PH 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5.5 mm
Length 32 mm
Material Stainless Steel
Material Grade A2
Drive Type Phillips
Head Type Pan Head
Head Diameter 10.8 mm
Head Height 3.95 mm
Drive Size H3
Standards Met DIN 7981, ISO 7049
EAN 4065233032750

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.