Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

3.5X19 SMS (TAPPING) SCREW PAN PH BLK DIN7981

134.35.19 - UNSPSC 31161507
3.5X19 SMS (TAPPING) SCREW PAN PH BLK DIN7981 3.5X19 SMS (TAPPING) SCREW PAN PH BLK DIN7981
3.5X19 SMS (TAPPING) SCREW PAN PH BLK DIN7981

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3.5 mm
Length 19 mm
Material Steel
Finish Black
Drive Type Phillips
Head Type Pan Head
Head Diameter 6.9 mm
Head Height 2.6 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4011231193528

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.