4.8X38 SMS (TAPPING) SCREW PAN PH BLK DIN7981
134.48.38
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 4.8 mm |
Length | 38 mm |
Material | Steel |
Finish | Black |
Drive Type | Phillips |
Head Type | Pan Head |
Head Diameter | 9.5 mm |
Head Height | 3.55 mm |
Drive Size | H2 |
Standards Met | DIN 7981, ISO 7049 |
Customers Also Viewed
Review(s)
Product not yet rated.