4.2X13 SMS (TAPPING) SCREW PAN PH ZN DIN7981
115.42.13
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 1:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4.2 mm |
Length | 13 mm |
Material | Steel |
Finish | Clear Zinc |
Drive Type | Phillips |
Head Type | Pan Head |
Head Diameter | 8.2 mm |
Head Height | 3.05 mm |
Drive Size | H2 |
Standards Met | DIN 7981, ISO 7049 |
EAN | 4011231175616 |
Customers Also Viewed
Review(s)
Product not yet rated.