Free Shipping: For every order of $350 or more with the promo code : FREESHIP

4.2X16 SMS (TAPPING) SCREW PAN PH ZN DIN7981

115.42.16 - UNSPSC 31161507
4.2X16 SMS (TAPPING) SCREW PAN PH ZN DIN7981 4.2X16 SMS (TAPPING) SCREW PAN PH ZN DIN7981
4.2X16 SMS (TAPPING) SCREW PAN PH ZN DIN7981

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.2 mm
Length 16 mm
Material Steel
Finish Clear Zinc
Drive Type Phillips
Head Type Pan Head
Head Diameter 8.2 mm
Head Height 3.05 mm
Drive Size H2
Standards Met DIN 7981, ISO 7049
EAN 4011231175654

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.