







4 pieces in stock at Vaughan, ON as of 7:03 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:03 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Effective Lumens | 3,120 |
Dimensions (W x H x D) | 4.25 x 5 x 1.81 inches |
LED | 16 x 1.5W OSRAM |
Voltage | 10V to 30V |
Amp Draw | 2.23 @ 12V |
EAN | 4065233043633 |
Adjustable Stainless-Steel Mounting Bracket |
Material: Polycarbonate Lens, Chrome Housing, Adjustable Stainless-Steel Bracket |
Unit Weight: 286g |
Product not yet rated.