Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SEALED BEAM WORK LAMP 5"

812.450201 - UNSPSC 39111706
0812450201961 1
SEALED BEAM WORK LAMP 5" SEALED BEAM WORK LAMP 5"
SEALED BEAM WORK LAMP 5"
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Sealed beam with housing work lamp

19.97 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 10 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5 in
Height 5-7/8 in
Depth 3 in
Mounting Stud Size 5/16 in
Function Off-road work lamp
Light Pattern Trap/Work
Watts 35
Candlepower 3000
Voltage 12
EAN 4045989780617

Features

Work lamp housing made from high-impact synthetic rubber-like resin
These have the feel and shock absorbing characteristics of rubber but are UV resistant (colour will not fade or crack) and stand up to road contaminants that deteriorate rubber lamp housings
Mounting hardware is steel with zinc plating
12V application
In a trap/work design, light is dispersed in a trapezoidal shape, unlike a spotlight

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.