ROUND STOP/TURN TAIL LIGHT 10 DIODE CLEAR RED
812.420261
- UNSPSC 25172901
Delivery
In stock for delivery.
0 Review(s)
LED Round Stop/Turn Tail Light – 10 Diode
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:14 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Red |
Number of Diodes | 10 |
Diameter | 4.25 in |
Height | 0.75 in |
Mounting Clearance | 1.63 in |
Function | Stop/Turn/Tail |
Voltage | 12V DC |
Amp Draw | 0.01/0.21 |
SAE | S2T2I6P2 |
EAN | 4065233043626 |
Features
Uses 3-pin AMP connector |
Material: Acrylic Lens & ABS Base |
Unit Weight: 98g |
Review(s)
Product not yet rated.