Summer starts here. Spend $750+ on 8+ unique items and get a FREE beach chair. (Code: BEACH26)

MARKER LIGHT CHROME 6 DIODE AMBER

812.420222 - UNSPSC 25172901
0812420222961 1
MARKER LIGHT CHROME 6 DIODE AMBER MARKER LIGHT CHROME 6 DIODE AMBER
MARKER LIGHT CHROME 6 DIODE AMBER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Number of Diodes 6
Length 6-5/8 in
Width 2-1/8 in
Height 7/8 in
Mounting Clearance 4 in
Function Clearance Marker
Voltage 12
Amp Draw 89.6 mA
SAE P2
EAN 4045989616831

Features

LED lamps with chrome on ABS bezels and 2 wires
Surface mount installation without grommet & pigtails
Hard wired contacts
Polycarbonate lens and body
Epoxy coated circuit board

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.