Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

ERGO POWER PEN-5W-150LM

827.500023 - UNSPSC 39111610
0827500023961 1
ERGO POWER PEN-5W-150LM ERGO POWER PEN-5W-150LM
ERGO POWER PEN-5W-150LM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 1:33 AM. Directions. Call: (289) 474-5447

13 pieces in stock at Mississauga, ON as of 1:33 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Main Light 150 lumen
Spot Light 70 lumen
Main Bulb 5W COB LED, 6000K, CRI=70
Spot Light Bulb 1W LED, 6000K, CRI=70
Battery 3.7V, 800 mAh Li-ion
Switch Mode Top light – Main light - OFF
Operation / Storage Temperature -10° to +40°C
Charging Time Approx. 2.5 hrs
Discharging Time Approx. 3 hrs (main light); approx : 6 hrs (Spot Light)
EAN 4056807232409

Features

Exclusive Würth design
Durable aluminum slim housing design
6 + 1 COB LED lights
High power flood & Spot light options
Rechargeable with Micro USB
Strong magnet on pocket clip

Benefits & Advantage

Extremely high output and intensity
Wide flood light angle
Better visibility and coverage
Flashlight function
Longer-lasting rechargeable battery
Convenient and easy to use

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-08
Bon éclairage aimant pourrait etre mieux
2021-02-05
Really like my new pen light. It's compact and lightweight to fit in my jacket pocket or small tool kit. I use it for home, and at work where I'm often repairing or servicing equipment in low light conditions. The quality is great, the dual light options are both very handy depending on the situation its needed and the magnet positions the light for hands-free use. Love it.
2021-02-02
Very good quality product; very handy and the luminosity is very bright. For the price you can't go wrong.
2021-01-25
SUPER
2021-01-16
It is a challenge to find a rechargeable led light. Most lights this size use batteries and are constantly having to be changed. I keep this light in my pocket, and is used on a daily basis working as a truck mechanic. I definitely recommend this light to other tradesmen working in the trades. Thank you again Wurth for making great products at an affordable price.
2021-01-01
Small and powerful light. Like the magnet on the back.
2020-12-12
tres bon produit
2020-12-12
Personal use it's a little pricy but if it last for a great many years it's worth it, yes I would recommend this product.
2020-10-26
Very good value...wish beam was brighter.
2019-11-29
la batterie garde moins longtemps sa charge que le modele précédent