FREE GIFT: Get a FREE Wurth Engine Hood Light with orders of $499 or more. (Code: HOODLIGHT26).

LED PEN LIGHT

827.500170 - UNSPSC 39111610
0827500170961 1
LED PEN LIGHT LED PEN LIGHT
LED PEN LIGHT
Clearance

Delivery

0 Review(s)

0
Units/package: 1
Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:12 AM.

Product Details

Attribute Value
Main Light 130 lm
Main Light Power 0.55 W
Spot Light 50 lm
Spot Light Power 0.35 W
IP Protection Class 20
Impact Protection Class IK07
Colour temperature 6000 K
Battery 2 x AAA Battery – Included
Run Time 7/6 h, continuous
EAN 4062856376940

Features

Easily toggle between main light & spotlight function with single button
Pocket clip for easy access
Strong magnet for hands free placement and storage
Compact, impact-resistant ABS housing, polycarbonate clip and lens
Ultra slim design for confined work areas
Long service life
Working Temperature: 10 °C to 50 °C
Safety Class III
008.WIOSS02 WIOSS STARTER KIT TOOL BAG 02-NT 75 PC qty 1
008.WIOSS03 WIOSS Starter Kit Tool (No Bag) qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.