TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

WURTH 8.0 TACTICAL LIGHT

827.559180 - UNSPSC 39111610
0827559180961 1
WURTH 8.0 TACTICAL LIGHT WURTH 8.0 TACTICAL LIGHT
WURTH 8.0 TACTICAL LIGHT

Delivery

In stock delivery from our warehouses.

A powerful, rugged and dual LED tactical flashlight that can be used in a wide array of activities.

60.00 Promo Price : $60.00 $116.12
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 8:36 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 8:36 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 129 mm
Head Size 35 mm
Body Diameter 30 mm
Weight 113 g
EAN 4056807522548

Features

800 lumens on high setting
Spotlight & wide angle flood/area light
6 Modes – including strobe & S.O.S
Tactical grip and tap to change tail switch
Made from aircraft-grade aluminum
Long-lasting hard anodized anti-abrasive finish
Reverse polarity protection—guards against improper battery installation
Tactical style bludgeon tip for self-defense
11 hr on low light with 18650 battery
Waterproof design
Pocket clip included
Anti-roll body design
Deep knurling for proper gripping
2600 mAh 18650 rechargeable Li-ion battery & sleeve
Can also be powered using (3) AAA batteries (not included)

Benefits & Advantage

The WTL can be used for a wide array of activities including camping, hunting, hiking, police, military, workshop repair, and daily use.
It eliminates the tunnel vision you get with a traditional flashlight and allows you to utilize your peripheral vision.
The broader range of light greatly increases your field of view by illuminating objects, or even dangerous situations, that otherwise would have been left in the shadows.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-07
I love the battery options for the Flashlight. You’re able to use the provided 18650 rechargeable battery or 3 AAA batteries.
2021-01-12
Très performant
2020-12-26
So far flashlight has performed well! I used constantly during the day and I probably have to charge it every two days. Pretty happy with this purchase.
2020-11-26
fonctionne bien, mais dure à manier
2020-07-18
La lumière allume vraiment beaucoup très satisfait merci