KCP Sanitouch Manual Roll Towel Dispenser, 1.75"
899.09996
- UNSPSC 47131701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Black |
Size | 12.63" x 16.13" x 10.2" |
Qty | 1 dispenser |
EAN | 4065746643634 |
Features
Kleenex® Hard Roll Paper Towels provide a soft feel with the premium performance of commercial paper towels, while the Kimberly-Clark Professional ™ Wall Mount Dispenser provides a hygienic, touchless paper towel experience |
The Paper Towels (899.50606) come equipped with Absorbency Pockets™ that absorb lots of water fast for superior hand drying performance, so fewer paper towels are used |
The durable, high-impact plastic dispenser (899.09996) allows for a smooth and quiet operation, with no batteries needed |
The dispenser is compatible with Kleenex® and Scott® Brand Hard Roll towels with a 1.75" core, |
The dispenser has a one-at-a time, hands free pull system for controlled usage and less waste |
Paper Towels (899.50606) and Dispenser (899.09996) are sold separately |
Related Products
Review(s)
Product not yet rated.