🍺FREE GIFT: Get a FREE Stein when you spend $300 or more*. Code: GOAL26

ROTEX WHITE ALL-COTTON RAGS, 20LB BOX

899.046220 - UNSPSC 47131502
S123462956
ROTEX WHITE ALL-COTTON RAGS, 20LB BOX ROTEX WHITE ALL-COTTON RAGS, 20LB BOX
ROTEX WHITE ALL-COTTON RAGS, 20LB BOX

Delivery

In stock delivery from our warehouses.
0 Review(s)

Lightweight cotton rags ideal for general purpose & every-day cleaning!

ROTEX WHITE ALL-COTTON RAGS, 20LB BOX — 899.046220
  • ROTEX WHITE ALL-COTTON RAGS, 10LB BALE — 899.046210
  • ROTEX WHITE ALL-COTTON RAGS, 20LB BOX — 899.046220
  • ROTEX WHITE ALL-COTTON RAGS, 25LB BALE — 899.046225

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour White
Material Cotton
Size 20lb Box
EAN 4056807279527

Features

Comprised of white dress shirts and dress pants
100% white in color, added benefit of no color leeching
For use with solvents or chemicals which may cause colors to run
Ideal for all wiping, cleaning, staining, inspection. waxing and polishing applications

Applications

Automotive, Industrial, Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.