2 pieces in stock at Mississauga, ON as of 7:15 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | White |
| Qty | 2 Rolls |
| Cloth Size | 10" x 13.2" |
| EAN | 0036000057966 |
| Package quantity: 200 white centre-pull sheets, 2 rolls = 400 sheets per purchase |
| General-purpose towels |
| Made of bonded cellulose using DRC (double re-creped) technology for strength, softness, and absorbency |
| Specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more); yet they're soft enough for use on face and hands |
| Soft, thanks to a plush, touchable outer layer |
| Compatible with the Wurth Wheeled Rack for Cleaning Paper 899.800606 |
Product not yet rated.