THIS WEEK ONLY: Shop Our Limited-Edition Products.

WypAll ProScrub Saturated Wipes - 6 buckets/case

899.91371 - UNSPSC 47131502
9501028389990 1
WypAll ProScrub Saturated Wipes - 6 buckets/case WypAll ProScrub Saturated Wipes - 6 buckets/case
WypAll ProScrub Saturated Wipes - 6 buckets/case

Delivery

In stock delivery from our warehouses.
0 Review(s)

Disposable industrial cleaning wipes that are tough on grease, but gentle enough to use on hands

WypAll ProScrub Saturated Wipes - 6 buckets/case — 899.91371
  • WypAll ProScrub Saturated Wipes - 450 wipes/case — 899.91367
  • WypAll ProScrub Saturated Wipes - 6 buckets/case — 899.91371

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:57 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 4:57 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour/Style Green - Bucket
Qty 6 Buckets
EAN 0036000913712

Features

Available in buckets (899.91371), and re-fill packs (899.91367)
One textured side of the wipe is ideal for scrubbing dirt, grime and grease; the other side features a smooth surface, which wipes away dirt from hands
The middle absorbent layer soaks up and holds the dirt
Pre-saturated with an alcohol-free citrus cleaning agent for the waterless cleansing of skin, that also cuts through grease, grime, and oil
Pre-moistened means no spilling
Thin and flexible; able to get into tight spaces

Applications

Automotive, Industrial, Commercial, Manufacturing

Documents & Videos

Similar Items

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.