
2 pieces in stock at Vaughan, ON as of 2:52 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Blue |
| Qty | 1 Roll |
| Cloth Size | 12.5” x 12.2” |
| EAN | 0036000349658 |
| 1 Jumbo Roll of 1,100 Sheets – Blue |
| Used for light to medium duty general cleaning solutions |
| They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas |
| They have the power of HydroKnit technology for superior absorbency |
| No adhesives or binders, so they’ll leave no residue behind, and they’re reinforced for strength when wet or dry |
| Perforated cloths, disposable but can be used more than once |
| Compatible with the Wurth Wheeled Rack for Cleaning Paper 899.800606 |
Product not yet rated.