ACID RESISTANT VEHICLE WASH BRUSH 10 IN
891.315
- UNSPSC 47131605
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
Features
| Acid-resistant medium-stiff fibres |
| 10" block for cleaning large areas such as cement trucks |
| Structural foam flow-through block takes threaded or tapered handles |
Applications
Scrubbing industrial vehicles like cement trucks or other heavily soiled surfaces
Instructions
Apply a suitable vehicle wash from Wurth range (893.036030, 893.030114, 893.030104, 893.010004) scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.
Notices
10” structural foam flow-through block is heavily filled with medium stiff, acid-resistant, polypropylene fibre. Excellent for cleaning large areas on industrial vehicles such as cement trucks. Use with an acid resistant handle or any standard threaded or tapered handle, or extension pole.
Customers Also Viewed
Is Often Bought With
Review(s)
Product not yet rated.
