3 pieces in stock at Vaughan, ON as of 7:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Length | 16.5 in |
| Width | 25 in |
| EAN | 4050641297792 |
| Absorbs 50% more fluids and threes times faster than typical cloths |
| 70% PVA, 24.5% Water, 5% plot, 0.5% anti-mold solution |
| 16.5 x 25 in 42 x 63 cm |