ECO MULTI PURPOSE CLEANER 1L
893.47410
- UNSPSC 47131805
Delivery
In stock for delivery.
Environmentally friendly all-purpose cleaner & degreaser. For uncompromising ecologically sound chemical-technical products
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:32 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 1 L |
Container Volume | 1 L |
Dilution | Ready-to-use |
pH Level | 11.5 |
EAN | 4045989480920 |
Features
Eco-Logo certified |
Powerful cleaning |
Safe and easy-to-use |
Benefits & Advantage
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Completely soluble in water |
Phosphate-free |
A better choice for your health and for the environment |
The most powerful water-based degreaser on the market today |
Saves time through its ready-to-use spray bottle |
Saves money through the use of the concentrate |
Free rinsing |
Non-corrosive |
Non-flammable |
pH: 11.5 |
Pleasant scent |
Applications
Ideal for every cleaning job including floors, walls, woodwork, maintenance shops, engine shampoo, porcelain, plastic surfaces, light fixtures, venetian blinds, desks, cabinets, stainless steel, maintenance shops, cars and trucks.
Instructions
Just spray on and wipe off. For use on all hard, washable surfaces not harmed by water, e.g. walls, floors, siding, porcelain, counter tops, stainless steel, asphalt & concrete, etc.
Dilution 1:40 - Damp mopping light cleaning |
Dilution 1:20 - General cleaning |
Dilution 1:1 to 1:10 - Heavy duty cleaning |
Dilution 1:9 - Same as Ready-to-use format |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2020-09-14
très bien,pas trop fort
2020-03-31
Cleaning forklift trucks in food sensitive areas
2020-03-23
Very good all around cleaner