ECO SUPER SPRAY ALL 4L
890.90904
- UNSPSC 47131821
Delivery
In stock for delivery.
Multi-purpose cleaner and degreaser
IN-STORE
2 pieces in stock at Vaughan, ON as of 11:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 4 L |
EAN | 4053479526751 |
Features
This powerful degreaser cuts heavy grease, oil, dirt and soil quickly and effectively. |
Can be used on most interior and exterior hard surfaces including vinyl, rubber, painted surfaces, metal, porcelain, fibreglass and plastic |
Eco-Logo certified. |
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Instructions
Apply Eco Super Spray All onto soiled surface. Rinse or wipe off with sponge. Stubborn stains may require scrubbing
Documents & Videos
Customers Also Viewed
Review(s)
2021-02-17
Meilleur produit du genre que j'ai trouve pour tout nettoyer même les bateau
2020-11-30
quand on lave quelque chose avec ce produit, le blanc ressort.